PORTWEST

PORTWEST Warsaw Hi-Vis Contrast Executive Vest, C476, Orange/Navy, Size L

  • ERIKS:13222484
  • Manufacturer:5036108215027
Image 1
Image 2
Image 1
Image 2
This two-tone option in our executive vest range features several practical pockets, a dual ID holder, d-ring and a radio loop. It is available in a range of contrasting colour combinations to suit the increasing demand in the workplace.Contrast panels for protection against dirt
Save to list

€10.67/ pieceexcl. VAT

€12.91incl. VAT

Estimated delivery date - 24/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
PORTWEST
Series
C476
Size
Large
Colour
Orange / Navy blue
Model
Hi Vis vest
Material
100% Polyester