PORTWEST

PORTWEST Trousers S887 blue size 48

  • ERIKS:12513470
Image 1
Durable polycotton fabric for high performance and maximum wearer comfort
Double-layer reinforced knee protection for extra strength and durability
11 pockets for ample storage
Two back zip pockets
Reinforced seams for extra durability and strength
Easy access cargo pocket
Knee pad pockets to facilitate knee pads
Zipped pockets
40+ UPF rated fabric to block 98% of UV rays
Shell Fabric : Kingsmill: 65% Polyester, 35% Cotton 245g
Save to list

€26.77/ pieceexcl. VAT

€32.39incl. VAT

Estimated delivery date - 18/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
PORTWEST
Series
S887
Model
Craftmen's Trousers
Size
48
Colour
Blue