

€11.83/ pieceexcl. VAT
€14.31incl. VAT
Estimated delivery date - 18/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | PORTWEST |
Series | B121 |
Model | Thermal Trousers |
Size | Large |
Length | Regular |
Colour | White |
Material | 50% cotton/50% polyester |
Fire retardant version | 0 |