PORTWEST

PORTWEST Thermal Trousers, B121, Navy, Size XS

  • ERIKS:12512533
  • Manufacturer:5036108187751
Image 1
Image 2
Image 1
Image 2
The B121 creates a layer of warmth around the lower body. The soft poly-cotton fibres and fabric knitting mean that heat is trapped in. Cuffed hem and elasticated waist provide a comfortable fit.Provides insulation and thermal protection
Save to list
Not available in webshop
Estimated delivery date - 16/11/2026
Contact us

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
PORTWEST
Series
B121
Model
Thermal Trousers
Size
XS
Length
Regular
Colour
Navy blue
Material
50% cotton/50% polyester
Fire retardant version
0