PORTWEST

PORTWEST Thermal T-Shirt Long Sleeve, B123, White, Size L

  • ERIKS:13222445
  • Manufacturer:5036108041473
Image 1
A long sleeve t-shirt cut that offers optimum warmth at all times. The material construction allows the skin to breathe if conditions become too warm. The round neck makes it ideal for wearing as an under-garmentProvides insulation and thermal protection
Save to list

€13.77/ pieceexcl. VAT

€16.66incl. VAT

Estimated delivery date - 18/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
PORTWEST
Series
B123
Colour
White
Size
Large
Model
Undershirt
Material
50/50 poly/cotton