

€14.55/ pieceexcl. VAT
€17.61incl. VAT
19 In stock - Estimated delivery date 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | PORTWEST |
Series | B133 |
Colour | Graphite grey |
Size | XL |
Model | Undershirt |
Material | 100% Polyester |