PORTWEST

PORTWEST T-Shirt B133 thermo Base Layer XS lange mouw

  • ERIKS:13222461
  • Manufacturer:5036108256433
Image 1
Long-sleeve baselayer top with specially designed flat lock seams to trap body heat and form a light layer of insulation. This wickable material draws perspiration away from the body keeping the wearer cool, dry and comfortable.
Save to list

€14.55/ pieceexcl. VAT

€17.61incl. VAT

Estimated delivery date - 18/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
PORTWEST
Series
B133
Colour
Grey
Size
XS
Model
Undershirt
Material
100% Polyester