PORTWEST

PORTWEST Sweater B310 black XXS

  • ERIKS:12512553
Image 1
B310 - NATO SWEATER

A long time favourite with the public services this 100% acrylic sweater has polyester-cotton shoulder and elbow patches for extra reinforcement. Features include hook and loop fastening shoulder epaulette and a sleeve pen pocket.
Save to list

€32.79/ pieceexcl. VAT

€39.68incl. VAT

Estimated delivery date - 18/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
PORTWEST
Series
B310
Model
Sweatshirt
Size
XXS
Colour
Black
Material
65% cotton/35% polyester