PORTWEST

PORTWEST Steel Split Leather Mid Boot S1P SR, FW10, Black, Size 41

  • ERIKS:12512946
  • Manufacturer:5036108125845
Image 1
A best seller amongst workers in a host of trades, this style is one of the most comfortable and sturdy boots on the market. Comprehensive protection with 200 joule steel toecap, steel midsole and a slip resistant, energy absorbent heel.

Padded collar for added comfort
Save to list

€25.12/ pairexcl. VAT

€30.40incl. VAT

Estimated delivery date - 18/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
PORTWEST
Series
FW10
Shoe size
41
Shoe size (UK)
7
Model
Boot
Safety class
S1P
Colour
Black
Slip resistance
SRC