

€26.97/ pairexcl. VAT
€32.63incl. VAT
Estimated delivery date - 07/12/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | PORTWEST |
Series | FW84 |
Shoe size | 36 |
Shoe size (UK) | 3 |
Norm | EN ISO 20345:2011 S4 SRC |
Safety class | S4 |
Material uppers | PVC/Nitrile |
Colour | White |
Outsole | PVC/Nitrile |
Material toecap | Steel |
Knee high model | Yes |