PORTWEST

PORTWEST Softshell (3L), TK50, Navy, Size XXXL

  • ERIKS:13926994
  • Manufacturer:5036108155255
Image 1
Image 2
Image 3
Image 1
Image 2
Image 3
Up-to-the-minute and stylish, this innovative jacket offers a windproof, water-resistant breathable membrane with the added luxury of a laminated micro polar fleece. The softshell material stretches for added freedom of movement.Extremely water resistant PFAS free Texpel™ Splash Eco fabric finish, water beads away from fabric surface
Save to list

€55.29/ pieceexcl. VAT

€66.90incl. VAT

Estimated delivery date - 24/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
PORTWEST
Series
TK50
Size
XXXL
Colour
Navy blue
Model
Softshell jacket
Material
94% polyester/6% spandex