PORTWEST

PORTWEST Shetland Bodywarmer, S414, Navy, Size M

  • ERIKS:12513197
  • Manufacturer:5036108003990
Image 1
Image 2
Image 3
Image 1
Image 2
Image 3
This garment offers all the characteristics of a classic bodywarmer with the advantage of extra pockets. Features include mobile phone pocket and internal top pocket with zip fastening.Durable polycotton fabric for high performance and maximum wearer comfort
Save to list

€52.43/ pieceexcl. VAT

€63.44incl. VAT

Estimated delivery date - 18/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
PORTWEST
Series
S414
Model
Body warmer
Size
M
Colour
Navy blue
Material
65% cotton/35% polyester