PORTWEST

PORTWEST PW3 Stretch Holster Work Trousers, PW305, Zoom Grey/Black, Size 32

  • ERIKS:14701301
  • Manufacturer:5036108394371
Image 1
Image 2
Image 1
Image 2
Rugged trouser made from high performing two-way stretch fabric to give maximum range of movement when working. Packed full of features to offer superb function and performance including top loading pre-shaped kneepad pockets, adjustable leg length, crotch gusset to reduce stress and prevent seam failure and a side leg cargo pocket. Oxford fabric reinforcement at key abrasion points and triple stitching throughout for maximum durability.

2-way twill stretch fabric for ease of movement and added comfort
Save to list

€63.73/ pieceexcl. VAT

€77.11incl. VAT

Estimated delivery date - 27/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
PORTWEST
Size
32
Length
Regular
Colour
Black / Grey