PORTWEST

PORTWEST PW3 Lightweight Stretch Trousers, PW304, Zoom Grey/Black, Size 28

  • ERIKS:14701273
  • Manufacturer:5036108394227
Image 1
Image 2
Image 1
Image 2
Innovative lightweight stretch trouser using high performing two-way stretch fabric to give maximum range of movement when working. Clever features include top loading kneepad pockets and an easy access multi-way thigh pocket for secure storage of phone, keys and tools. Oxford fabric reinforcement at key abrasion points and triple stitching throughout for maximum durability. With adjustable leg length for added convenience this trouser is the smart choice for the modern workplace.

2-way twill stretch fabric for ease of movement and added comfort
Save to list

€46.37/ pieceexcl. VAT

€56.11incl. VAT

Estimated delivery date - 25/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
PORTWEST
Size
28
Length
Regular
Colour
Black / Grey