PORTWEST

PORTWEST PW3 FR Modaflame Hi-Vis Women's Work Trousers, FR409, Yellow/Black, Size 30

  • ERIKS:14700168
  • Manufacturer:5036108399024
Image 1
Image 2
Image 1
Image 2
Innovative PW3 FR Hi-Vis Womens' trousers incorporating high performing two-way stretch fabric to give maximum range of movement when working. Clever features include top loading knee pad pockets and an easy access multi-way thigh pocket for secure storage of phone, keys and tools. FR reinforcement fabric at key abrasion points for maximum durability. This garment features additional tailoring around the waist and hips ensures maximum comfort over long periods of time. Designed in line with the average women’s height and leg length measurements reduces the risk of trip and snagging.,

Inherent flame resistant qualities will not diminish with washing
Save to list

€150.35/ pieceexcl. VAT

€181.92incl. VAT

Estimated delivery date - 01/12/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
PORTWEST
Size
30
Length
Regular
Colour
Yellow / Black