

€37.83/ pairexcl. VAT
€45.77incl. VAT
Estimated delivery date - 18/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | PORTWEST |
Series | FC10 |
Shoe size | 42 |
Shoe size (UK) | 8 |
Model | Boot |
Norm | EN ISO 20345:2011 S1P SRC |
Safety class | S1P |
Material uppers | Leather |
Colour | Black |
Outsole | DD PU |
Mid-sole protection | Yes |
Material midsole | Composite |
Material toecap | Composite |
Antistatic | Yes |
Slip resistance | SRC |