

€67.80/ pairexcl. VAT
€82.04incl. VAT
Estimated delivery date - 18/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | PORTWEST |
Series | FC61 |
Shoe size | 41 |
Shoe size (UK) | 7 |
Model | Low shoe |
Norm | EN ISO 20345:2011 S3 SRC HRO |
Safety class | S3 |
Material uppers | Leather |
Colour | Black |
Outsole | PU/Rubber |
Mid-sole protection | Yes |
Material midsole | Composite |
Material toecap | Composite |
Heat resistant outsole | 300°C |
Antistatic | Yes |
Slip resistance | SRC |