PORTWEST

PORTWEST Overall BIZ5 blue size XXXXL

  • ERIKS:12513672
Image 1
Image 2
Image 1
Image 2
BIZ5 - BIZWELD™ IONA COVERALLThe Bizweld Iona Coverall offers visible protection to the wearer. Clever design features include flame retardant reflective tape on the shoulders sleeves and legs the option to insert knee pads when needed ample storage space and a rule pocket.Meets standards:EN ISO 11612 A1+A2, B1, C1, F1 EN ISO 11611 Class 1, A1+A2
Save to list

€82.45/ pieceexcl. VAT

€99.76incl. VAT

Estimated delivery date - 18/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
PORTWEST
Series
BIZ5
Model
Boilersuits
Size
4XL
Colour
Blue