PORTWEST

PORTWEST Outcoach Rain Jacket, S555, Black, Size 4XL

  • ERIKS:14702249
  • Manufacturer:5036108331567
Image 1
Image 2
Image 1
Image 2
This high performance jacket offers maximum waterproof, windproof and breathable protection for year round performance. Using a highly durable outer fabric, with an air permeable mesh lining, this jacket ensures total comfort in foul conditions. High specification features, such as water resistant zippers, ergonomic cut, engineered storm hood and multiple pockets provide superb function. A sporty fit and low profile design ensure this is the jacket of choice for demanding conditions.

Extremely water resistant PFAS free Texpel™ Splash Eco fabric finish, water beads away from fabric surface
Save to list

€64.21/ pieceexcl. VAT

€77.69incl. VAT

Estimated delivery date - 25/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
PORTWEST
Size
4XL
Colour
Black