

€114.95/ pieceexcl. VAT
€139.09incl. VAT
Estimated delivery date - 24/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | PORTWEST |
Series | FR80 |
Model | Boilersuits |
Size | XL |
Material | Bizflame multi 345gm |
Colour | Navy blue |
Length | Regular |