PORTWEST

PORTWEST Hi-Vis Winter Traffic Jacket, S460, Yellow, Size L

  • ERIKS:12513241
  • Manufacturer:5036108022434
Image 1
Image 2
Image 1
Image 2
This fully certified waterproof jacket is a popular option across many industries. Hard-wearing, functional and packed full of features including a drawstring hood, studded storm flap and multiple storage pockets.Waterproof with taped seams preventing water penetration
Save to list

€37.44/ pieceexcl. VAT

€45.30incl. VAT

Estimated delivery date - 19/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
PORTWEST
Series
S460
Size
Large
Colour
Yellow
Model
Hi Vis jacket
Material
100% Polyester