PORTWEST

PORTWEST Hi-Vis Winter Traffic Jacket, RT30, Orange, Size 5XL

  • ERIKS:13909007
  • Manufacturer:5036108149803
Image 1
Image 2
Image 1
Image 2
Certified to the Railway Industry Standard RIS 3279-TOM, this jacket meets the stringent safety requirements the standard requires. Features include taped waterproof seams, and multiple storage pockets and is tested to EN342 for cold protection. Waterproof with taped seams preventing water penetration
Save to list

€44.52/ pieceexcl. VAT

€53.87incl. VAT

Estimated delivery date - 25/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
PORTWEST
Series
RT30
Size
5XL
Colour
Orange
Model
Hi Vis jacket
Material
100% Polyester