PORTWEST

PORTWEST Hi-Vis Winter Bomber Jacket, S463, Yellow, Size L

  • ERIKS:12513258
  • Manufacturer:5036108041701
Image 1
Image 2
Image 1
Image 2
Comfort and quality are key with this garment, coupled with all our usual safety and weatherproof functions. The two-way front zip, studded flap and knitted storm cuffs provide ultimate protection.Waterproof with taped seams preventing water penetration
Save to list

€38.61/ pieceexcl. VAT

€46.72incl. VAT

Estimated delivery date - 25/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
PORTWEST
Series
S463
Size
Large
Colour
Yellow
Model
Hi Vis pilot jacket
Material
100% Polyester