PORTWEST

PORTWEST Hi-Vis Winter Bomber Jacket, RT32, Orange, Size XL

  • ERIKS:12513190
  • Manufacturer:5036108131013
Image 1
Image 2
Image 1
Image 2
Completely padded and lined, the RT32 offers great freedom of movement and is combined with all our usual safety and weatherproofing functions. Fully certified to RIS 3279 for use on railways or similar environments.Waterproof with taped seams preventing water penetration
Save to list

€47.05/ pieceexcl. VAT

€56.93incl. VAT

Estimated delivery date - 25/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
PORTWEST
Series
RT32
Size
XL
Colour
Orange
Model
Hi Vis pilot jacket
Material
100% Polyester