




€12.03/ pieceexcl. VAT
€14.56incl. VAT
Estimated delivery date - 02/12/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | PORTWEST |
Series | RT23 |
Model | Hi Vis T-shirt |
Size | XXL |
Colour | Orange |
Short-sleeved | Yes |
Material | 100% Polyester |