PORTWEST

PORTWEST Hi-Vis T-Shirt S/S, RT23, Orange, Size M

  • ERIKS:13908998
  • Manufacturer:5036108128235
Image 1
Image 2
Image 1
Image 2
Rail specification T-Shirt that combines high visibility protection and unbeatable comfort. Ideal for the summer months and indoor work, this T-Shirt is fully certified to RIS 3279.Breathable fabric to draw moisture away from the body keeping the wearer cool, dry and comfortable
Save to list

€12.03/ pieceexcl. VAT

€14.56incl. VAT

Estimated delivery date - 25/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
PORTWEST
Series
RT23
Model
Hi Vis T-shirt
Size
M
Colour
Orange
Short-sleeved
Yes
Material
100% Polyester