PORTWEST

PORTWEST Hi-Vis Sweatshirt, B303, Orange, Size XXXL

  • ERIKS:13824682
  • Manufacturer:5036108145300
Image 1
The B303 sweatshirt is ideal when it’s too cool for a T-shirt but not cold enough for a jacket. Offering exceptional comfort, the fit is roomy and the fabric is soft to touch. Available in yellow, red and rail specification orange (RIS-3279-TOM).Knitted fabric with brushed backing
Save to list

€30.56/ pieceexcl. VAT

€36.98incl. VAT

Estimated delivery date - 27/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
PORTWEST
Series
B303
Model
Hi Vis sweatshirt
Size
XXXL
Colour
Orange
Material
65% cotton/35% polyester