PORTWEST

PORTWEST Hi-Vis Reversible Bodywarmer, S469, Yellow, Size XXXL

  • ERIKS:12513800
  • Manufacturer:5036108041893
Image 1
Image 2
Image 3
Image 1
Image 2
Image 3
This cleverly designed reversible bodywarmer traps heat to keep you warm when worn either way. The Hi-Vis side of the garment provides added visibility and safety for the wearer when needed. Can interact with style S468.Extremely water resistant PFAS free Texpel™ Splash Eco fabric finish, water beads away from fabric surface
Save to list

€38.70/ pieceexcl. VAT

€46.83incl. VAT

Estimated delivery date - 24/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
PORTWEST
Series
S469
Model
Hi Vis thermal vest
Size
XXXL
Colour
Yellow
Material
100% Polyester