






€46.09/ pieceexcl. VAT
€55.77incl. VAT
5 In stock - Estimated delivery date 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | PORTWEST |
Series | S469 |
Model | Hi Vis thermal vest |
Size | XL |
Colour | Yellow |
Material | 100% Polyester |