




€19.69/ pieceexcl. VAT
€23.82incl. VAT
Estimated delivery date - 25/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | PORTWEST |
Series | S480 |
Model | Hi Vis trousers |
Size | Large |
Length | Regular |
Colour | Yellow |
Material | 100% Polyester |
Fire retardant version | 0 |