




€16.98/ pieceexcl. VAT
€20.55incl. VAT
Estimated delivery date - 01/12/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | PORTWEST |
Series | S477 |
Model | Hi Vis Polo shirt |
Size | XXXL |
Colour | Yellow |
Short-sleeved | Yes |
Material | 100% Polyester |