PORTWEST

PORTWEST Hi-Vis Multi-Norm Trousers, FR62, Yellow/Navy, Size XL

  • ERIKS:13222530
  • Manufacturer:5036108193813
Image 1
FR62 is constructed with highly innovative Bizflame Work HV fabric. This comfortable garment offers protection against multiple risks including exposure to heat, fire, chemicals, electrical arcs and welding. Features include twin-stitched Hi-Vis strips on legs, a front brass zip and two flapped front pockets, one flapped back pocket and a lower tool pocket with flap.

Protection against radiant, convective and contact heat
Save to list

€132.41/ pieceexcl. VAT

€160.22incl. VAT

Estimated delivery date - 18/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
PORTWEST
Series
FR62
Model
Hi Vis trousers
Size
XL
Length
Regular
Colour
Yellow / Navy blue
Material
Bizflame Multi
Fire retardant version
Yes