PORTWEST

PORTWEST Hi-Vis Multi-Norm Jacket, FR61, Yellow/Navy, Size XL

  • ERIKS:13222525
  • Manufacturer:5036108193752
Image 1
FR61 is constructed with highly innovative Bizflame Multi fabric. This comfortable garment offers protection against multiple risks including exposure to heat, fire, chemicals, electrical arcs and welding. Features include twin-stitched Hi-Vis strips on chest, arms and shoulders, concealed 2-way front brass zip and two concealed front chest pockets with piping detail.Protection against radiant, convective and contact heat
Save to list

€154.72/ pieceexcl. VAT

€187.21incl. VAT

Estimated delivery date - 18/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
PORTWEST
Series
FR61
Size
XL
Colour
Yellow / Navy blue
Fire retardant version
Yes
Model
Hi Vis jacket
Material
Bizflame Multi