PORTWEST

PORTWEST Hi-Vis Multi-Norm Coverall, FR60, Yellow/Navy, Size XL

  • ERIKS:12512917
  • Manufacturer:5036108178445
Image 1
FR60 is constructed with highly innovative Bizflame Work HV fabric. This comfortable garment offers protection against multiple risks including exposure to heat, fire, chemicals, electrical arcs and welding. Features include twin-stitched Hi-Vis strips on chest, arms, shoulders and legs, concealed 2-way front brass zip, two concealed front chest pockets with piping detail, concealed side access pockets, hip pockets and rule pocket. The garment also has patented knee pad pockets designed with an innovative two tier adjustable system.Protection against radiant, convective and contact heat
Save to list

€197.88/ pieceexcl. VAT

€239.43incl. VAT

Estimated delivery date - 18/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
PORTWEST
Series
FR60
Model
Hi Vis overall
Size
XL
Material
Bizflame multi 345gm
Colour
Yellow / Navy blue
Length
Regular