PORTWEST

PORTWEST Hi-Vis Fleece, F300, Orange, Size XL

  • ERIKS:13222510
  • Manufacturer:5036108167968
Image 1
Our F300 guarantees to keep you safe, visible and warm on cold windy days. Features include an internal patch pocket, two secure side pockets with zips and an elasticated drawcord waist for a more comfortable fit.Anti-pill durable fleece fabric
Save to list

€45.11/ pieceexcl. VAT

€54.58incl. VAT

Estimated delivery date - 24/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
PORTWEST
Series
F300
Size
XL
Colour
Orange
Model
Hi Vis fleece jacket
Material
100% Polyester