PORTWEST

PORTWEST Hi-Vis Contrast Winter Classic Jacket, S462, Yellow, Size XL

  • ERIKS:12513252
  • Manufacturer:5036108194575
Image 1
This winning style combines a modern look with a quality finish. Designed to keep you warm and dry, this item provides maximum visibility and is suitable for all weather conditions. Features include a mobile phone pocket and fold away hood.

Waterproof with taped seams preventing water penetration
Save to list

€58.69/ pieceexcl. VAT

€71.01incl. VAT

Estimated delivery date - 20/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
PORTWEST
Series
S462
Size
XL
Colour
Yellow
Model
Hi Vis winter parka
Material
100% Polyester