PORTWEST

PORTWEST Hi-Vis Breathable Rain Traffic Jacket, RT60, Orange, Size M

  • ERIKS:13222547
  • Manufacturer:5036108157709
Image 1
Premium lightweight jacket certified to the highest waterproof and breathable levels. The jacket offers unrivalled foul weather protection and wearer comfort. Hardwearing, functional and packed full of features including a detachable concealed hood for easy storing, multiple pockets for ample storage, radio loop and mesh lined for optimum warmth and comfort.

Waterproof with taped seams preventing water penetration
Save to list

€63.54/ pieceexcl. VAT

€76.88incl. VAT

Estimated delivery date - 18/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
PORTWEST
Series
RT60
Size
M
Colour
Orange
Model
Hi Vis jacket
Material
100% Polyester