PORTWEST

PORTWEST Hi-Vis bomber jacket S463 red size 4XL

  • ERIKS:12513273
Image 1
S463 - HI-VIS BOMBER JACKETComfort and quality are key with this garment coupled with all our usual safety and weatherproof functions. The two-way front zip studded flap and knitted storm cuffs provide ultimate protection.Concealed hood with drawstring closure.Meets standards:EN471 class 3:2 EN343 class 3:1 EN342 CLASS 3GOST - R Certified
Save to list

€56.75/ pieceexcl. VAT

€68.67incl. VAT

Estimated delivery date - 18/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
PORTWEST
Series
S463
Size
4XL
Colour
Hi Vis Red
Model
Hi Vis pilot jacket