




€3.40/ pieceexcl. VAT
€4.11incl. VAT
87 In stock - Estimated delivery date 13/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | PORTWEST |
Series | C470 |
Size | L/XL |
Colour | Yellow |
Model | Hi Vis vest |
Material | 100% Polyester |