PORTWEST

PORTWEST Hi-Vis Band and Brace Vest, C470, Orange, Size XX/3X

  • ERIKS:12513691
  • Manufacturer:5036108141661
Image 1
The best selling C470 with classic reflective tape configuration will ensure you are seen. Available in all three EN ISO 20471 conforming colours.

Lightweight and comfortable
Save to list

€3.40/ pieceexcl. VAT

€4.11incl. VAT

Estimated delivery date - 24/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
PORTWEST
Series
C470
Size
2XL/3XL
Colour
Orange
Model
Hi Vis vest
Material
100% Polyester