




€10.57/ pairexcl. VAT
€12.79incl. VAT
Estimated delivery date - 27/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | PORTWEST |
Series | FC90 |
Model | Inserting sole |
Shoe size | 45-47 |
Shoe size (UK) | 10.5-12 |
Colour | Grey |
Antistatic | No |