PORTWEST

PORTWEST FR Anti-Static Winter Salopettes, FR58, Navy, Regular, L

  • ERIKS:14075838
  • Manufacturer:5036108224340
Image 1
This Winter FR Bib and Brace is perfect for the demands of the offshore industry. Constructed with the same outer fabric as the FR50 and combined with a layer of added insulation and FR cotton lining for extra warmth. Meeting all the required standards including the welding standard. Features include triple stitched seams, high visibility strips on the legs, concealed front brass zip and size leg zips to allow for room when putting on over large boots. Protection against radiant, convective and contact heat



Class 2 welding protection



Side zip leg opening for easy access



Fully lined and padded to trap the heat and increase warmth



Concealed zip opening for added security



Adjustable straps with durable buckle closure



Durable, strong and long lasting brass zip



Anti-wicking strip at hem



Fully elasticated waistband for ultimate wearer comfort



40+ UPF rated fabric to block 98% of UV rays



Premium sew on flame resistant reflective tape



CE-CAT III



CE certified
Save to list

€100.88/ pieceexcl. VAT

€122.06incl. VAT

Estimated delivery date - 18/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
PORTWEST