PORTWEST

PORTWEST Fleece jacket F400 royal blue size 3XL

  • ERIKS:12512829
Image 1
Image 2
Image 1
Image 2
F400 Argyll fleece. Traditional uncomplicated design and quality anti-pill finish. The 400g fleece is comfortable to wear and ensures that heat is locked in. Zipped pockets.
Heavy weight polar fleece with anti-pill finish for added warmth and comfort
Generous fit for wearer comfort
Zipped pockets
Front zip opening for easy access
Elasticated cuffs for a secure fit
Drawcord adjustable hem
Available in an excellent choice of corporate colours
2 pockets for secure storage

Shell Fabric : 100% Polyester, Anti-Pill finish Fleece 400g
Save to list

€28.13/ pieceexcl. VAT

€34.04incl. VAT

Estimated delivery date - 18/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
PORTWEST
Series
Argyll F400
Size
3XL
Colour
Royal blue
Model
Fleece jacket