




€27.06/ pieceexcl. VAT
€32.74incl. VAT
Estimated delivery date - 25/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | PORTWEST |
Series | S999 |
Model | Boilersuits |
Size | XXL |
Material | 65/35 Poly-cotton |
Colour | Navy blue |
Length | Long |