PORTWEST

PORTWEST DX4 Hi-Vis Detachable Holster Pocket Trousers, DX442, Orange/Black, Size 34

  • ERIKS:14699029
  • Manufacturer:5036108362943
Image 1
Image 2
Image 1
Image 2
The DX4 Detachable Hi-Vis Holster Trouser is ergonomically designed and uses the targeted placement of dynamic 4X stretch fabrics to give maximum range of movement when working. The trouser features a high-rise back waistband with side elastication, ensuring protection in all working positions. Pre-bent top loading adjustable knee pad pockets, generously sized front pockets and multi-functional zip thigh pockets offers secure storage. Triple stitching throughout for maximum durability.

4-way stretch fabric for ease of movement and added comfort
Save to list

€114.36/ pieceexcl. VAT

€138.38incl. VAT

Estimated delivery date - 01/12/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
PORTWEST
Size
34
Length
Regular
Colour
Orange / Black