

€39.77/ pairexcl. VAT
€48.12incl. VAT
Estimated delivery date - 18/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | PORTWEST |
Series | FC64 |
Shoe size | 45 |
Shoe size (UK) | 10.5 |
Model | Low shoe |
Safety class | S1 |
Colour | Black |