

€20.37/ pieceexcl. VAT
€24.65incl. VAT
Estimated delivery date - 24/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | PORTWEST |
Series | C701 |
Model | Combat Trousers |
Size | 36 |
Length | Regular |
Colour | Navy blue |
Material | Kingsmill 245gm |
Fire retardant version | 0 |