




€12.76/ pieceexcl. VAT
€15.44incl. VAT
Estimated delivery date - 02/12/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | PORTWEST |
Series | S441 |
Model | Rain trousers |
Size | XXXL |
Length | Regular |
Colour | Navy blue |
Material | 100% Polyester |
Fire retardant version | 0 |