PORTWEST

PORTWEST Classic Rain Trousers, S441, Navy, Size S

  • ERIKS:12448380
  • Manufacturer:5036108003075
Image 1
Image 2
Image 1
Image 2
Lightweight and easily packable for convenience, these trousers provide comfort and protection in any weather. The fit is roomy for easy layering on top of trousers, with the added benefit of side access pockets. The stud adjustable hem ensures a secure fit around work boots. Unbeatable value for money.Extremely water resistant PFAS free Texpel™ Splash Eco fabric finish, water beads away from fabric surface
Save to list

€12.76/ pieceexcl. VAT

€15.44incl. VAT

Estimated delivery date - 03/12/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
PORTWEST
Series
S441
Model
Rain trousers
Size
Short
Length
Regular
Colour
Navy blue
Material
100% Polyester
Fire retardant version
0