




€14.55/ pieceexcl. VAT
€17.61incl. VAT
2 In stock - Estimated delivery date 06/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | PORTWEST |
Series | S440 |
Size | XL |
Colour | Navy blue |
Model | Rain jacket |
Material | 100% Polyester |